Shop JASON INDUSTRIAL

1-1/2 X 100ft WIREBRAID, YELLOW AIR 600 PSI

  • Mfr # 4806-0150-100

  • Zoro # G316477845


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Length
100 ft
Outside Dia.
2.06 in
Max. Pressure (PSI)
600 psi @ 68° F
Inside Dia.
1-1/2 in
Bend Radius (In.)
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4806-0150-100
Zoro #
G316477845
UPC #
746041518257
Country of Origin
Türkiye

Dimensions

Length
100 ft
Outside Dia.
2.06 in
Inside Dia.
1-1/2 in
Bend Radius (In.)
16.5 in

Details

Max. Pressure (PSI)
600 psi @ 68° F
Temp. Range
-40 to +100 °C ( -40 to +212 °F )

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.