Shop JASON INDUSTRIAL
See all product information
Create Account
3in X 50ft WIRE REINFORCED, YELLOW AIR 600 PSI
Mfr # 4805-0300-050
Zoro # G716478022
product price:Â $161.89
/ea
Free Shipping & Returns
Key Features
Tube Material
Nitrile Blend
Cover Material
Styrene Butadiene Rubber (SBR)
Length
50 ft
Pneumatic Hose Color
Black
Max. Pressure (PSI)
600 psi @ 68° F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4805-0300-050
Zoro #
G716478022
UPC #
746041325299
Country of Origin
Türkiye
Dimensions
Length
50 ft
Outside Dia.
3.7 in
Inside Dia.
3 in
Bend Radius (In.)
33.1 in
Details
Tube Material
Nitrile Blend
Cover Material
Styrene Butadiene Rubber (SBR)
Pneumatic Hose Color
Black
Max. Pressure (PSI)
600 psi @ 68° F
Temp. Range
-32 to +93 °C ( -25 to +200 °F )
Color
Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.