Shop JASON INDUSTRIAL
See all product information
Create Account
6in X 300ft BLUE PVC DISCH
Mfr # 4502-6000
Zoro # G916478235
product price:Â $151.99
/ea
Sold in multiples of 3 for $455.97
Free Shipping & Returns
Key Features
Inside Dia.
6 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4502-6000
- Zoro #
- G916478235
- UPC #
- 746041061050
- Country of Origin
- China
Dimensions
- Inside Dia.
- 6 in
Details
- Color
- Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.