Shop JASON INDUSTRIAL
See all product information
1-1/2in x 50ft 250psi YELLOW, NBR/PVC HD DISCHARGE
Mfr # 4358-0150-050
Zoro # G416477912
product price:Â $4.15
/ea
Sold in multiples of 3 for $12.45
Key Features
Tube Material
Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Inside Dia.
1-1/2 in
Max. Pressure
250 psi
Length
50 ft
Color
Bright Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 4358-0150-050
- Zoro #
- G416477912
- UPC #
- 746041326777
- Country of Origin
- Türkiye
Dimensions
- Inside Dia.
- 1-1/2 in
- Length
- 50 ft
Details
- Tube Material
- Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
- Max. Pressure
- 250 psi
- Color
- Bright Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.