Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 DP BR DUST PLUG

  • Mfr # DP125B

  • Zoro # G016487137


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Standards
ASTM B85 Grade 383
Body Material
Brass
Max. Pressure
250 psi
Size
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP125B
Zoro #
G016487137
UPC #
746041332839
Country of Origin
China

Dimensions

Size
1-1/4 in

Details

Standards
ASTM B85 Grade 383
Body Material
Brass
Max. Pressure
250 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.