Shop JASON INDUSTRIAL

DREAMFLEX PETROLEUM, TRANSFER/SUCTION 200PSI

  • Mfr # 4426-0250-100

  • Zoro # G016477992


product price:  $160.89
/ea
Free Shipping & Returns

Key Features

Inside Dia.
2-1/2 in
Outside Dia.
3.03 in
Max. Pressure
200 psi
Length
100 ft
Bend Radius
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4426-0250-100
Zoro #
G016477992
UPC #
746041492373
Country of Origin
Türkiye

Dimensions

Inside Dia.
2-1/2 in
Outside Dia.
3.03 in
Length
100 ft
Bend Radius
2.5 in

Details

Max. Pressure
200 psi
Vacuum Rating
26 @ 68° F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.