Shop JASON INDUSTRIAL
See all product information
Create Account
3 X 100 HD EPDM SEPTIC AG, BLACK/GREEN
Mfr # 3080-0300-100
Zoro # G916477948
product price:Â $154.79
/ea
Sold in multiples of 2 for $309.58
Free Shipping & Returns
Key Features
Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Inside Dia.
3 in
Outside Dia.
3.52 in
Bend Radius
7.5 in
Vacuum Rating
Up to 29 inHg @ 68° F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3080-0300-100
- Zoro #
- G916477948
- UPC #
- 746041435653
- Country of Origin
- Unknown
Dimensions
- Inside Dia.
- 3 in
- Outside Dia.
- 3.52 in
- Bend Radius
- 7.5 in
- Length
- 100 ft
Details
- Tube Material
- Ethylene Propylene Diene Monomer (EPDM)
- Vacuum Rating
- Up to 29 inHg @ 68° F
- Max. Pressure
- 45 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.