Shop JASON INDUSTRIAL
See all product information
1-1/4in X 100ft UHMWPE CHEMICAL, SUCTION 200 PSI, SOLD IN 100 FOOT LENGTH INCREMENTS
Mfr # 4433-0125-100
Zoro # G516478178
product price:Â $16.29
/ea
Sold in multiples of 100 for $1,629.00
Key Features
Tube Material
Ultra-High Molecular Weight Polyethylene (UHMWPE)
Inside Dia.
1-1/4 in
Outside Dia.
1.77 in
Max. Pressure
200 psi
Length
100 ft
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4433-0125-100
Zoro #
G516478178
UPC #
746041326661
Country of Origin
Türkiye
Dimensions
Inside Dia.
1-1/4 in
Outside Dia.
1.77 in
Length
100 ft
Bend Radius
9 in
Details
Tube Material
Ultra-High Molecular Weight Polyethylene (UHMWPE)
Max. Pressure
200 psi
Color
Blue
Vacuum Rating
29.9 in Hg @ 68° F
Reinforcement
2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.