Zoro Homepage

1 DC BR DUST CAP

  • Mfr # DC100B

  • Zoro # G516501418


product price: $9.19
/ea
Sold in multiples of 2 for $18.38

Key Features

Max. Pressure
250 psi
Size
1 in
Body Material
Brass
Standards
ASTM B85 Grade 383
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC100B
Zoro #
G516501418
UPC #
746041332358
Country of Origin
China

Dimensions

Size
1 in

Details

Max. Pressure
250 psi
Body Material
Brass
Standards
ASTM B85 Grade 383

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.