Shop JASON INDUSTRIAL
See all product information
Create Account
10in ID x 50ft 150psi YELLOW, NBR/PVC HD DISCHARGE
Mfr # 4358-1000-050
Zoro # G616477712
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Inside Dia.
10 in
Max. Pressure
150 psi
Length
50 ft
Color
Bright Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4358-1000-050
Zoro #
G616477712
UPC #
746041437718
Country of Origin
China
Dimensions
Inside Dia.
10 in
Length
50 ft
Details
Tube Material
Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Max. Pressure
150 psi
Color
Bright Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.