Shop JASON INDUSTRIAL
See all product information
Create Account
LIGHTWEIGHT 2 PLY SANDBLAST, 1-1/4 X 1-7/8 X 200
Mfr # 4313-0125-200
Zoro # G416494636
product price:Â $154.39
/ea
Sold in multiples of 2 for $308.78
Free Shipping & Returns
Key Features
Color
Black
Bend Radius
10 in
Reinforcement
2
Material Hose Tube Material
Blend, Natural Rubber (NR), Styrene Butadiene Rubber (SBR)
Hose Inside Dia.
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4313-0125-200
Zoro #
G416494636
UPC #
746041354152
Country of Origin
Türkiye
Dimensions
Bend Radius
10 in
Hose Length
200 ft
Hose Inside Dia.
1-1/4 in
Hose Outside Dia.
1.88 in
Details
Color
Black
Reinforcement
2
Material Hose Tube Material
Blend, Natural Rubber (NR), Styrene Butadiene Rubber (SBR)
Max. Working Pressure (PSI)
150 psi @ 68° F
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)
Hose Color
Black
Temp. Range
-32 to +85 °C ( -25 to +185 °F )
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.