Shop JASON INDUSTRIAL
See all product information
12in ID X 100FT 150psi YELLOW, NBR/PVC HD DISCHARGE
Mfr # 4358-1200-100
Zoro # G116477809
product price:Â $174.49
/ea
Free Shipping & Returns
Key Features
Tube Material
Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Inside Dia.
12 in
Max. Pressure
150 psi
Length
100 ft
Color
Bright Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 4358-1200-100
- Zoro #
- G116477809
- UPC #
- 746041437749
- Country of Origin
- China
Dimensions
- Inside Dia.
- 12 in
- Length
- 100 ft
Details
- Tube Material
- Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
- Max. Pressure
- 150 psi
- Color
- Bright Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.