Shop JASON INDUSTRIAL

3in X 100ft UHMWPE CHEMICAL, SUCTION 200 PSI

  • Mfr # 4433-0300-100

  • Zoro # G316478132


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Ultra-High Molecular Weight Polyethylene (UHMWPE)
Inside Dia.
3 in
Outside Dia.
3.86 in
Max. Pressure
200 psi
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4433-0300-100
Zoro #
G316478132
UPC #
746041326708
Country of Origin
Türkiye

Dimensions

Inside Dia.
3 in
Outside Dia.
3.86 in
Length
100 ft
Bend Radius
16 in

Details

Tube Material
Ultra-High Molecular Weight Polyethylene (UHMWPE)
Max. Pressure
200 psi
Color
Blue
Reinforcement
2
Vacuum Rating
29.9 in Hg @ 68° F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.