Shop JASON INDUSTRIAL
See all product information
Create Account
4 PLY SANDBLAST, 1-1/4 X 2-5/32 X 100
Mfr # 4314-0125-100
Zoro # G816494656
product price:Â $154.99
/ea
Sold in multiples of 2 for $309.98
Free Shipping & Returns
Key Features
Color
Black
Bend Radius
12.6 in
Temp. Range
-32 to +85 °C ( -25 to +185 °F )
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)
Hose Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4314-0125-100
Zoro #
G816494656
UPC #
746041325596
Country of Origin
Türkiye
Dimensions
Bend Radius
12.6 in
Hose Length
100 ft
Hose Inside Dia.
1-1/4 in
Hose Outside Dia.
2.16 in
Details
Color
Black
Temp. Range
-32 to +85 °C ( -25 to +185 °F )
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)
Hose Color
Black
Material Hose Tube Material
Blend, Natural Rubber (NR), Styrene Butadiene Rubber (SBR)
Max. Working Pressure (PSI)
150 psi @ 68° F
Reinforcement
4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.