1in X 50ft WIRE REINFORCED, YELLOW AIR 600 PSI

  • Mfr # 4805-0100-050

  • Zoro # G116478226


product price:  $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Outside Dia.
1.49 in
Max. Pressure (PSI)
600 psi @ 68° F
Length
50 ft
Temp. Range
-32 to +93 °C ( -25 to +200 °F )
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4805-0100-050
Zoro #
G116478226
UPC #
746041325190
Country of Origin
Türkiye

Dimensions

Outside Dia.
1.49 in
Length
50 ft
Inside Dia.
1 in
Bend Radius (In.)
11 in

Details

Max. Pressure (PSI)
600 psi @ 68° F
Temp. Range
-32 to +93 °C ( -25 to +200 °F )
Cover Material
Styrene Butadiene Rubber (SBR)
Tube Material
Nitrile Blend
Color
Yellow
Pneumatic Hose Color
Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.