Shop JASON INDUSTRIAL

2-1/2in X 100ft, PVC SUCTION HOSE GREEN

  • Mfr # 4601-2500

  • Zoro # G316478125


product price:  $152.49
/ea
Sold in multiples of 3 for $457.47
Free Shipping & Returns

Key Features

Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
2-1/2 in
Outside Dia.
2.87 in
Max. Pressure
80 psi
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4601-2500
Zoro #
G316478125
UPC #
746041328191
Country of Origin
Mexico

Dimensions

Inside Dia.
2-1/2 in
Outside Dia.
2.87 in
Length
100 ft
Bend Radius
11 in

Details

Tube Material
Polyvinyl Chloride (PVC)
Max. Pressure
80 psi
Vacuum Rating
26 in Hg @ 68° F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.