Shop JASON INDUSTRIAL
See all product information
Create Account
3 X 100 NBR/PVC FAB PETRO DROP, CORR WGW BLACK/ORANGE
Mfr # 3058-0300-100
Zoro # G316501670
product price:Â $162.39
/ea
Free Shipping & Returns
Key Features
Tube Material
Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Inside Dia.
3 in
Outside Dia.
3.68 in
Max. Pressure
65 psi
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3058-0300-100
- Zoro #
- G316501670
- UPC #
- 746041435615
- Country of Origin
- Unknown
Dimensions
- Inside Dia.
- 3 in
- Outside Dia.
- 3.68 in
- Length
- 100 ft
- Bend Radius
- 6 in
Details
- Tube Material
- Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
- Max. Pressure
- 65 psi
- Vacuum Rating
- 29.9 in Hg @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.