Shop JASON INDUSTRIAL

2-1/2in X 50ft PVC FDA CLEAR, SPRING WIRE 50 PSI

  • Mfr # 4600-2500

  • Zoro # G416501488


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
2-1/2 in
Outside Dia.
2.97 in
Max. Pressure
50 psi
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4600-2500
Zoro #
G416501488
UPC #
746041328511
Country of Origin
Türkiye

Dimensions

Inside Dia.
2-1/2 in
Outside Dia.
2.97 in
Length
50 ft
Bend Radius
5-1/2 in

Details

Tube Material
Polyvinyl Chloride (PVC)
Max. Pressure
50 psi
Color
Clear
Vacuum Rating
29 in Hg @ 68° F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.