Shop JASON INDUSTRIAL
See all product information
Create Account
6in x 50ft CLEAR W/WHITE HELIX, PVC SUCTION HOSE
Mfr # 4615-6050
Zoro # G316478101
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
6 in
Outside Dia.
6.46 in
Max. Pressure
50 psi
Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4615-6050
Zoro #
G316478101
UPC #
746041341923
Country of Origin
Mexico
Dimensions
Inside Dia.
6 in
Outside Dia.
6.46 in
Length
50 ft
Bend Radius
31 in
Details
Tube Material
Polyvinyl Chloride (PVC)
Max. Pressure
50 psi
Vacuum Rating
26 in Hg @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.