Shop JASON INDUSTRIAL

2 PLY WATER DISCHARGE RUBBER, 12 X 50

  • Mfr # 4352-1200-050

  • Zoro # G716478152


product price:  $178.59
/ea
Free Shipping & Returns

Key Features

Tube Material
Styrene Butadiene Rubber (SBR)
Inside Dia.
12 in
Outside Dia.
12.5 in
Max. Pressure
100 psi
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4352-1200-050
Zoro #
G716478152
UPC #
746041325046
Country of Origin
Türkiye

Dimensions

Inside Dia.
12 in
Outside Dia.
12.5 in
Length
50 ft
Bend Radius
120 in

Details

Tube Material
Styrene Butadiene Rubber (SBR)
Max. Pressure
100 psi
Color
Black
Reinforcement
2 Synthetic Fabric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.