Shop JASON INDUSTRIAL
See all product information
Create Account
2 PLY WATER DISCHARGE RUBBER, 8 X 50
Mfr # 4352-0800-050
Zoro # G416478162
product price:Â $168.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Styrene Butadiene Rubber (SBR)
Inside Dia.
8 in
Outside Dia.
8-1/2 in
Max. Pressure
100 psi
Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4352-0800-050
Zoro #
G416478162
UPC #
746041325015
Country of Origin
Türkiye
Dimensions
Inside Dia.
8 in
Outside Dia.
8-1/2 in
Length
50 ft
Bend Radius
80 in
Details
Tube Material
Styrene Butadiene Rubber (SBR)
Max. Pressure
100 psi
Color
Black
Reinforcement
2 Synthetic Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.