Shop JASON INDUSTRIAL
See all product information
NON-CONDUCTIVE FURNACE DOOR, 2 X 100
Mfr # 4380-0200-100
Zoro # G516501944
product price:Â $164.99
/ea
Free Shipping & Returns
Key Features
Bend Radius
20 in
Hose Length
100 ft
Hose Outside Dia.
2.53 in
Material Hose Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Hose Cover Material
Glass Fiber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4380-0200-100
Zoro #
G516501944
UPC #
746041327859
Country of Origin
Türkiye
Dimensions
Bend Radius
20 in
Hose Length
100 ft
Hose Outside Dia.
2.53 in
Hose Inside Dia.
2 in
Details
Material Hose Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Hose Cover Material
Glass Fiber
Hose Color
White
Reinforcement
2 Synthetic Fabric
Max. Working Pressure (PSI)
150 psi @ 68° F
Temp. Range
-40 to +130 °C ( -40 to +266 °F )
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.