Shop JASON INDUSTRIAL
See all product information
Create Account
2 X 100 800PSI CONCRETE, PLACEMENT TEXTILE REINFORCED
Mfr # 4370-0200-100
Zoro # G216501688
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Bend Radius
13.75 in
Hose Inside Dia.
2 in
Max. Working Pressure (PSI)
800 psi @ 68° F
Temp. Range
-30 to +85 °C ( -22 to +185 °F )
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4370-0200-100
- Zoro #
- G216501688
- UPC #
- 746041422455
- Country of Origin
- China
Dimensions
- Bend Radius
- 13.75 in
- Hose Inside Dia.
- 2 in
- Hose Length
- 100 ft
- Hose Outside Dia.
- 2.68 in
Details
- Color
- Black
- Max. Working Pressure (PSI)
- 800 psi @ 68° F
- Temp. Range
- -30 to +85 °C ( -22 to +185 °F )
- Hose Color
- Black
- Hose Cover Material
- Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)
- Material Hose Tube Material
- Natural Elastomers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.