Shop JASON INDUSTRIAL

BULK S/D TAN GUM W/SW, 6 X 50 NO FDA

  • Mfr # 4470-0600-050

  • Zoro # G616477958


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Pure Gum Rubber
Inside Dia.
6 in
Outside Dia.
6.73 in
Max. Pressure
75 psi
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4470-0600-050
Zoro #
G616477958
UPC #
746041327101
Country of Origin
Türkiye

Dimensions

Inside Dia.
6 in
Outside Dia.
6.73 in
Length
50 ft
Bend Radius
32 in

Details

Tube Material
Pure Gum Rubber
Max. Pressure
75 psi
Color
Black
Reinforcement
2
Vacuum Rating
29 in Hg @ 68° F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.