Shop JASON INDUSTRIAL
See all product information
2 X 100, MSHA MINE SPRAY
Mfr # 4182-0200-100
Zoro # G516478055
product price:Â $158.59
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Bend Radius
22 in
Reinforcement
2 Steel
Material Hose Tube Material
Styrene Butadiene Rubber (SBR)
Hose Cover Material
Chloroprene Rubber (CR)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4182-0200-100
Zoro #
G516478055
UPC #
746041325763
Country of Origin
Türkiye
Dimensions
Bend Radius
22 in
Hose Inside Dia.
2 in
Hose Outside Dia.
2.6 in
Hose Length
100 ft
Details
Color
Yellow
Reinforcement
2 Steel
Material Hose Tube Material
Styrene Butadiene Rubber (SBR)
Hose Cover Material
Chloroprene Rubber (CR)
Max. Working Pressure (PSI)
1,000 psi @ 68° F
Temp. Range
-18 to +93 °C ( 0 to +200 °F )
Hose Color
Black
Standards
MSHA Rating IC-84-42
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.