Shop JASON INDUSTRIAL
See all product information
Create Account
2 X 100 PLASTER/GROUT, 800PSIWP TEXTILE REINFORCED
Mfr # 4428-0200-100
Zoro # G916501797
product price:Â $161.59
/ea
Free Shipping & Returns
Key Features
Hose Length
100 ft
Reinforcement
4
Max. Working Pressure (PSI)
800 psi @ 68° F
Material Hose Tube Material
Blend, Natural Rubber (NR), Styrene Butadiene Rubber (SBR)
Hose Inside Dia.
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4428-0200-100
Zoro #
G916501797
UPC #
746041341824
Country of Origin
Türkiye
Dimensions
Hose Length
100 ft
Hose Inside Dia.
2 in
Hose Outside Dia.
2.76 in
Details
Reinforcement
4
Max. Working Pressure (PSI)
800 psi @ 68° F
Material Hose Tube Material
Blend, Natural Rubber (NR), Styrene Butadiene Rubber (SBR)
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)
Temp. Range
-40 to +70 °C ( -40 to +158 °F )
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.