Shop JASON INDUSTRIAL
See all product information
2in x 100ft GP MULTI PURPOSE, 300PSI AIR/WATER RED COVER
Mfr # 4129-0200-100
Zoro # G216477785
product price:Â $153.79
/ea
Sold in multiples of 2 for $307.58
Free Shipping & Returns
Key Features
Length
100 ft
Temp. Range
-26 to +82 °C ( -14 to +180 °F )
Inside Dia.
2 in
Max. Pressure (PSI)
300 psi @ 68° F
Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4129-0200-100
Zoro #
G216477785
UPC #
746041499396
Country of Origin
China
Dimensions
Length
100 ft
Inside Dia.
2 in
Details
Temp. Range
-26 to +82 °C ( -14 to +180 °F )
Max. Pressure (PSI)
300 psi @ 68° F
Color
Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.