Shop JASON INDUSTRIAL
See all product information
HIGH HEAT WIRE REINF AIR, 3 X 100 275F/135C 600PSIWP
Mfr # 4807-0300-100
Zoro # G116477700
product price:Â $166.59
/ea
Free Shipping & Returns
Key Features
Tube Material
High Heat Synthetic Rubber, Hydraulic Oil Resistant
Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Length
100 ft
Outside Dia.
3.5 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4807-0300-100
Zoro #
G116477700
UPC #
746041341695
Country of Origin
Türkiye
Dimensions
Length
100 ft
Outside Dia.
3.5 in
Inside Dia.
3 in
Bend Radius (In.)
33.1 in
Details
Tube Material
High Heat Synthetic Rubber, Hydraulic Oil Resistant
Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Color
Yellow
Max. Pressure (PSI)
600 psi @ 68° F
Temp. Range
-40 to +135 °C ( -40 to +275 °F )
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.