Shop JASON INDUSTRIAL

2in x 150ft EPDM STEAM, RED 250 PSI WP

  • Mfr # 4816-0200-150

  • Zoro # G716478084


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
25.6 in
Temp. Range
-40 to +206 °C ( -40 to +403 °F )
Hose Length
150 ft
Hose Color
Red
Max. Working Pressure (PSI)
250 psi @ 68° F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4816-0200-150
Zoro #
G716478084
UPC #
746041494650
Country of Origin
Türkiye

Dimensions

Bend Radius
25.6 in
Hose Length
150 ft
Hose Outside Dia.
2.64 in
Hose Inside Dia.
2 in

Details

Temp. Range
-40 to +206 °C ( -40 to +403 °F )
Hose Color
Red
Max. Working Pressure (PSI)
250 psi @ 68° F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.