Shop JASON INDUSTRIAL
See all product information
2in X 200ft WIRE REINFORCED AIR, YELLOW COVER 600PSIWP
Mfr # 4805-0200-200
Zoro # G016478210
product price:Â $155.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Nitrile Blend
Cover Material
Styrene Butadiene Rubber (SBR)
Length
200 ft
Inside Dia.
2 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4805-0200-200
Zoro #
G016478210
UPC #
746041377199
Country of Origin
Türkiye
Dimensions
Length
200 ft
Inside Dia.
2 in
Bend Radius (In.)
22 in
Outside Dia.
2.6 in
Details
Tube Material
Nitrile Blend
Cover Material
Styrene Butadiene Rubber (SBR)
Color
Yellow
Pneumatic Hose Color
Black
Max. Pressure (PSI)
600 psi @ 68° F
Temp. Range
-32 to +93 °C ( -25 to +200 °F )
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.