Shop JASON INDUSTRIAL
See all product information
Create Account
TEXTILE REINFORCED AIR YELLOW, 1 X 50
Mfr # 4305-0100-050
Zoro # G016477954
product price:Â $3.75
/ea
Sold in multiples of 3 for $11.25
Key Features
Tube Material
Nitrile Blend
Cover Material
Nitrile, Styrene Butadiene Rubber (SBR)
Length
50 ft
Outside Dia.
1.46 in
Pneumatic Hose Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4305-0100-050
Zoro #
G016477954
UPC #
746041518301
Country of Origin
Türkiye
Dimensions
Length
50 ft
Outside Dia.
1.46 in
Bend Radius (In.)
10 in
Inside Dia.
1 in
Details
Tube Material
Nitrile Blend
Cover Material
Nitrile, Styrene Butadiene Rubber (SBR)
Pneumatic Hose Color
Black
Temp. Range
-32 to +93 °C ( -25 to +200 °F )
Reinforcement
2
Color
Yellow
Max. Pressure (PSI)
300 psi @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.