Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 DP ALUM DUST PLUG, 3 DP ALUM DUST PLUG

  • Mfr # DP300A

  • Zoro # G814914743


product price: $4.44
/ea
Sold in multiples of 2 for $8.88

Key Features

Body Material
Aluminum
Size
3 in
Max. Pressure
125 psi
Standards
ASTM B85 Grade 383
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP300A
Zoro #
G814914743
UPC #
746041022747
Country of Origin
China

Dimensions

Size
3 in

Details

Body Material
Aluminum
Max. Pressure
125 psi
Standards
ASTM B85 Grade 383

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.