Shop JASON INDUSTRIAL
See all product information
Create Account
3 X 100 HOT ASPHALT 356F/180C, 150PSIWP 4:1
Mfr # 4429-0300-100
Zoro # G716501676
product price:Â $172.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Bend Radius
15 in
Hose Cover Material
Synthetic Elastomers
Reinforcement
2 High Tensile Cord
Material Hose Tube Material
Elastomer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4429-0300-100
Zoro #
G716501676
UPC #
746041443634
Country of Origin
Türkiye
Dimensions
Bend Radius
15 in
Hose Inside Dia.
3 in
Hose Length
100 ft
Hose Outside Dia.
3.78 in
Details
Color
Black
Hose Cover Material
Synthetic Elastomers
Reinforcement
2 High Tensile Cord
Material Hose Tube Material
Elastomer
Temp. Range
-30 to +180 °C ( -22 to 356 °F )
Vacuum Rating
29 in Hg @ 68° F
Hose Color
Black
Max. Working Pressure (PSI)
150 psi @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.