Shop JASON INDUSTRIAL

2 PLY WATER DISCHARGE RUBBER, 3 X 100

  • Mfr # 4352-0300-100

  • Zoro # G516478239


product price:  $154.79
/ea
Sold in multiples of 2 for $309.58
Free Shipping & Returns

Key Features

Tube Material
Styrene Butadiene Rubber (SBR)
Inside Dia.
3 in
Outside Dia.
3.38 in
Max. Pressure
150 psi
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4352-0300-100
Zoro #
G516478239
UPC #
746041324964
Country of Origin
Türkiye

Dimensions

Inside Dia.
3 in
Outside Dia.
3.38 in
Length
100 ft
Bend Radius
30 in

Details

Tube Material
Styrene Butadiene Rubber (SBR)
Max. Pressure
150 psi
Color
Black
Reinforcement
2 Synthetic Fabric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.