Shop JASON INDUSTRIAL

3 X 100 HD PU WGW VAPOR RECOV, CORR CLEAR/RED

  • Mfr # 3053-0300-100

  • Zoro # G816501781


product price:  $159.49
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyurethane
Inside Dia.
3 in
Outside Dia.
3.57 in
Max. Pressure
8 psi
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3053-0300-100
Zoro #
G816501781
UPC #
746041435585
Country of Origin
Unknown

Dimensions

Inside Dia.
3 in
Outside Dia.
3.57 in
Length
100 ft
Bend Radius
5 in

Details

Tube Material
Polyurethane
Max. Pressure
8 psi
Vacuum Rating
15 in Hg @ 68° F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.