3 X 50 PVC B-RED WATER DISCH, CPLD ANTI-L C X E AL 2 BANDS

  • Mfr # 4504-3000-050CE

  • Zoro # G516478161


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyvinyl Chloride (PVC)
Color
Wine Red
Inside Dia.
3 in
Length
50 ft
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4504-3000-050CE
Zoro #
G516478161
UPC #
746041328078
Country of Origin
China

Dimensions

Inside Dia.
3 in
Length
50 ft

Details

Tube Material
Polyvinyl Chloride (PVC)
Color
Wine Red
Max. Pressure
100 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.