3/4in X 50ft TEXTILE REINFORCED, YELLOW AIR 400 PSI
Mfr # 4302-0075-050
Zoro # G916478150
product price: $4.39
/ea
Sold in multiples of 3 for $13.17
Key Features
Cover Material
Styrene Butadiene Rubber (SBR)
Pneumatic Hose Color
Black
Color
Yellow
Length
50 ft
Tube Material
Nitrile Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4302-0075-050
Zoro #
G916478150
UPC #
746041325343
Country of Origin
Turkey
Dimensions
Length
50 ft
Outside Dia.
1.18 in
Bend Radius (In.)
7.5 in
Inside Dia.
3/4 in
Details
Cover Material
Styrene Butadiene Rubber (SBR)
Pneumatic Hose Color
Black
Color
Yellow
Tube Material
Nitrile Blend
Temp. Range
-32 to +93 °C ( -25 to +200 °F )
Max. Pressure (PSI)
400 psi @ 68° F
Reinforcement
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.