Shop JASON INDUSTRIAL
See all product information
3in X 100ft WIRE REINFORCED, YELLOW AIR 600 PSI
Mfr # 4805-0300-100
Zoro # G416477998
product price:Â $161.89
/ea
Free Shipping & Returns
Key Features
Tube Material
Nitrile Blend
Cover Material
Styrene Butadiene Rubber (SBR)
Length
100 ft
Outside Dia.
3.7 in
Pneumatic Hose Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4805-0300-100
Zoro #
G416477998
UPC #
746041325305
Country of Origin
Türkiye
Dimensions
Length
100 ft
Outside Dia.
3.7 in
Bend Radius (In.)
33.1 in
Inside Dia.
3 in
Details
Tube Material
Nitrile Blend
Cover Material
Styrene Butadiene Rubber (SBR)
Pneumatic Hose Color
Black
Temp. Range
-32 to +93 °C ( -25 to +200 °F )
Color
Yellow
Max. Pressure (PSI)
600 psi @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.