Shop JASON INDUSTRIAL

2in X 100ft WIRE REINFORCED, YELLOW AIR 600 PSI

  • Mfr # 4805-0200-100

  • Zoro # G616478207


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Nitrile Blend
Cover Material
Styrene Butadiene Rubber (SBR)
Length
100 ft
Inside Dia.
2 in
Outside Dia.
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4805-0200-100
Zoro #
G616478207
UPC #
746041325268
Country of Origin
Türkiye

Dimensions

Length
100 ft
Inside Dia.
2 in
Outside Dia.
2.6 in
Bend Radius (In.)
22 in

Details

Tube Material
Nitrile Blend
Cover Material
Styrene Butadiene Rubber (SBR)
Temp. Range
-32 to +93 °C ( -25 to +200 °F )
Max. Pressure (PSI)
600 psi @ 68° F
Pneumatic Hose Color
Black
Color
Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.