Shop JASON INDUSTRIAL
See all product information
Create Account
3in X 50ft WIREBRAID, YELLOW AIR 600 PSI
Mfr # 4806-0300-050
Zoro # G716477803
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Length
50 ft
Temp. Range
-40 to +100 °C ( -40 to +212 °F )
Bend Radius (In.)
33.1 in
Inside Dia.
3 in
Max. Pressure (PSI)
600 psi @ 68° F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4806-0300-050
- Zoro #
- G716477803
- UPC #
- 746041518288
- Country of Origin
- Türkiye
Dimensions
- Length
- 50 ft
- Bend Radius (In.)
- 33.1 in
- Inside Dia.
- 3 in
- Outside Dia.
- 3.78 in
Details
- Temp. Range
- -40 to +100 °C ( -40 to +212 °F )
- Max. Pressure (PSI)
- 600 psi @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.