Shop JASON INDUSTRIAL
See all product information
Create Account
1/2in x 20.5mm OD x 600ft REEL, 300PSI RED GP EPDM AIR WATER
Mfr # 4129-08-600
Zoro # G316477715
product price:Â $150.79
/ea
Sold in multiples of 7 for $1,055.53
Free Shipping & Returns
Key Features
Length
600 ft
Temp. Range
-26 to +82 °C ( -14 to +180 °F )
Color
Red
Bend Radius (In.)
3 in
Outside Dia.
0.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4129-08-600
Zoro #
G316477715
UPC #
746041450229
Country of Origin
China
Dimensions
Length
600 ft
Bend Radius (In.)
3 in
Outside Dia.
0.81 in
Inside Dia.
1/2 in
Details
Temp. Range
-26 to +82 °C ( -14 to +180 °F )
Color
Red
Max. Pressure (PSI)
300 psi @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.