Zoro Homepage

4 A PP ADAPTER X F NPT

  • Mfr # A400P

  • Zoro # G716492035


product price: $23.79
/ea

Key Features

Size (In.)
4 in
Max. Pressure (PSI)
60 psi
Material of Construction
Black Schedule 80 Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team