4 PLY WATER DISCHARGE RUBBER, 14 X 50

  • Mfr # 4354-1400-050

  • Zoro # G816477901


product price:  $172.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Bend Radius
120 in
Reinforcement
4 Synthetic Fabric
Color
Black
Tube Material
Styrene Butadiene Rubber (SBR)
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4354-1400-050
Zoro #
G816477901
UPC #
746041337339
Country of Origin
Turkey

Dimensions

Bend Radius
120 in
Length
50 ft
Outside Dia.
14.61 in
Inside Dia.
14 in

Details

Reinforcement
4 Synthetic Fabric
Color
Black
Tube Material
Styrene Butadiene Rubber (SBR)
Max. Pressure
100 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.