Shop JASON INDUSTRIAL

4 X 100 HD PVC FAB FOOD, FDA 3A CLEAR/WHITE SUCTION

  • Mfr # 3012-0400-100

  • Zoro # G216501930


product price:  $160.59
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyvinyl Chloride (PVC)
Inside Dia.
4 in
Outside Dia.
4.78 in
Max. Pressure
80 psi
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3012-0400-100
Zoro #
G216501930
UPC #
746041428716
Country of Origin
Korea, Republic of

Dimensions

Inside Dia.
4 in
Outside Dia.
4.78 in
Length
100 ft
Bend Radius
7 in

Details

Tube Material
Polyvinyl Chloride (PVC)
Max. Pressure
80 psi
Vacuum Rating
Up to 29 inHg @ 68° F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.