Shop JASON INDUSTRIAL
See all product information
Create Account
4 X 100 NBR/PVC FAB PETRO DROP, CORR WGW BLACK/ORANGE
Mfr # 3058-0400-100
Zoro # G416501754
product price:Â $168.69
/ea
Free Shipping & Returns
Key Features
Tube Material
Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Inside Dia.
4 in
Outside Dia.
4.8 in
Max. Pressure
65 psi
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3058-0400-100
Zoro #
G416501754
UPC #
746041435622
Country of Origin
Unknown
Dimensions
Inside Dia.
4 in
Outside Dia.
4.8 in
Length
100 ft
Bend Radius
8 in
Details
Tube Material
Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Max. Pressure
65 psi
Vacuum Rating
29.9 in Hg @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.