Shop JASON INDUSTRIAL
See all product information
Create Account
4 X 300 250PSI YELLOW, NBR/PVC HD DISCHARGE
Mfr # 4358-0400-300
Zoro # G516477706
product price:Â $155.89
/ea
Free Shipping & Returns
Key Features
Tube Material
Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Inside Dia.
4 in
Color
Bright Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4358-0400-300
- Zoro #
- G516477706
- UPC #
- 746041405458
- Country of Origin
- China
Dimensions
- Inside Dia.
- 4 in
Details
- Tube Material
- Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
- Color
- Bright Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.