Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 DC AL DUST CAP

  • Mfr # DC500A

  • Zoro # G816501521


product price: $47.89
/ea

Key Features

Standards
ASTM B85 Grade 383
Body Material
Aluminum
Size
5 in
Max. Pressure
75 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC500A
Zoro #
G816501521
UPC #
746041332501
Country of Origin
China

Dimensions

Size
5 in

Details

Standards
ASTM B85 Grade 383
Body Material
Aluminum
Max. Pressure
75 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.