Shop JASON INDUSTRIAL
See all product information
Create Account
5 X 100 HD PU FAB FOOD MAT HDL, FDA USDA WGW CLEAR/BLUE
Mfr # 3000-0500-100
Zoro # G016501499
product price:Â $174.39
/ea
Free Shipping & Returns
Key Features
Tube Material
Polyurethane
Inside Dia.
5 in
Outside Dia.
5.8 in
Max. Pressure
45 psi
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3000-0500-100
Zoro #
G016501499
UPC #
746041403256
Country of Origin
China
Dimensions
Inside Dia.
5 in
Outside Dia.
5.8 in
Length
100 ft
Bend Radius
10 in
Details
Tube Material
Polyurethane
Max. Pressure
45 psi
Vacuum Rating
Up to 29 inHg @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.