Zoro Homepage

6 D 316SS, COUPLER X FEMALE NPT

  • Mfr # D600SS

  • Zoro # G816491907


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure (PSI)
75 psi
Material of Construction
316 Stainless Steel
Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D600SS
Zoro #
G816491907
UPC #
746041342326
Country of Origin
China

Dimensions

Size (In.)
6 in

Details

Max. Pressure (PSI)
75 psi
Material of Construction
316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.