6 DP BR DUST PLUG
Mfr # DP600B
Zoro # G816487146
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Max. Pressure
75 psi
Standards
ASTM B85 Grade 383
Size
6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP600B
Zoro #
G816487146
UPC #
746041332969
Country of Origin
China
Dimensions
Size
6 in
Details
Body Material
Brass
Max. Pressure
75 psi
Standards
ASTM B85 Grade 383
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.